Zoro Homepage

CHEMICAL INDICATOR SOLUTION 125ML

  • Mfr # LC155857

  • Zoro # G006002432


product price: $41.39
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
DOT - ACETONE SOLUTION/UN1090
APHA
4500-CN D
Chemical Container Size
125 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC155857
Zoro #
G006002432
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Type
Bottle
Item
Indicator Solution
Chemical Grade
Lab
Shipping Restrictions
DOT - ACETONE SOLUTION/UN1090
APHA
4500-CN D
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Special Information
For Cyanide

Description

Indicator Solution, APHA 4500-CN D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ACETONE SOLUTION/UN1090, Special Information For Cyanide

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.