Zoro Homepage

CHEMICAL INDIGO STOCK SOLUTION 500ML

  • Mfr # LC155871

  • Zoro # G403615136


product price: $50.59
/ea

Key Features

Chemical Grade
Lab
Chemical Container Size
500 mL
Shelf Life
4 mo
APHA
4500-O3 B
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC155871
Zoro #
G403615136
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Item
Indigo Stock Solution
Shelf Life
4 mo
APHA
4500-O3 B
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Ozone
Chemical Container Material
Plastic
Chemical Container Type
Bottle

Description

Indigo Stock Solution, APHA 4500-O3 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 4 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Ozone

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.