Zoro Homepage

CHEMICAL IODINE 0.025N 1L

  • Mfr # LC156202

  • Zoro # G403615594


product price: $33.59
/ea

Key Features

Calibration Certificate
NIST
APHA
4500-S2 F
Shelf Life
12 mo
Concentration
0.025 N (0.0125 M)
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC156202
Zoro #
G403615594
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST
Item
Iodine
APHA
4500-S2 F
Shelf Life
12 mo
Concentration
0.025 N (0.0125 M)
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Product Type
Iodine
Chemical Container Material
Amber Glass
Application
Titration
Container Material
Amber Glass
Quantity
1
REMOVE - Previous PI Node
I
Volume
1 L
Form
Liquid
Chemical Formula
I2
Standards
APHA 4500-S²¿ F, Traceable to NIST
Container Type
Bottle
CAS Number
7553-56-2, 7681-11-0, 7732-18-5

Description

Iodine, Concentration 0.025 N (0.0125 M), CAS Number 7553-56-2, 7681-11-0, 7732-18-5, Chemical Formula I2, APHA 4500-S2 F, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-S�� F, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.