Zoro Homepage

CHEMICAL IODINE 0.025N 4L

  • Mfr # LC156204

  • Zoro # G403615631


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
4 L
Chemical Grade
Lab
Concentration
0.025 N (0.0125 M)
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC156204
Zoro #
G403615631
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Type
Bottle
Item
Iodine
Chemical Grade
Lab
Concentration
0.025 N (0.0125 M)
Chemical Container Material
Amber Glass
Shelf Life
18 mo
Product Type
Iodine
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-S2 F
Calibration Certificate
NIST
Application
Titration
REMOVE - Previous PI Node
I
Form
Liquid
Standards
APHA 4500-S²¿ F, Traceable to NIST
Quantity
1
CAS Number
7553-56-2, 7681-11-0, 7732-18-5
Container Type
Bottle
Volume
4 L
Chemical Formula
I2
Container Material
Amber Glass

Description

Iodine, Concentration 0.025 N (0.0125 M), CAS Number 7553-56-2, 7681-11-0, 7732-18-5, Chemical Formula I2, APHA 4500-S2 F, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-S�� F, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.