Zoro Homepage

CHEMICAL IODINE TITRANT .0282N 1LT

  • Mfr # LC156302

  • Zoro # G003615888


product price: $35.39
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.0282 N (0.0141 M)
Shelf Life
18 mo
Calibration Certificate
NIST
APHA
4500-Cl B,C, 4500-ClO2 B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC156302
Zoro #
G003615888
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.0282 N (0.0141 M)
Shelf Life
18 mo
Item
Iodine - for Chlorine, Chlorine Dioxide
Calibration Certificate
NIST
APHA
4500-Cl B,C, 4500-ClO2 B
Product Type
Iodine - for Chlorine, Chlorine Dioxide
Chemical Container Type
Bottle
Special Information
For Chlorine, Chlorine Dioxide
Chemical Container Material
Amber Glass
Chemical Grade
Lab
REMOVE - Previous PI Node
I
Volume
1 L
Chemical Formula
I2
Quantity
1
Features
For Chlorine, Chlorine Dioxide
Container Material
Amber Glass
Application
Titration
Container Type
Bottle
Standards
APHA 4500-Cl B,C, 4500-ClO2 B, Traceable to NIST
CAS Number
7553-56-2, 7681-11-0, 7732-18-5
Form
Liquid

Description

Iodine - for Chlorine, Chlorine Dioxide, Concentration 0.0282 N (0.0141 M), CAS Number 7553-56-2, 7681-11-0, 7732-18-5, Chemical Formula I2, APHA 4500-Cl B,C, 4500-ClO2 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.