Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL IRON STANDARD 200PPM 125ML

  • Mfr # LC157207

  • Zoro # G503616279


product price: $28.49
/ea

Key Features

Calibration Certificate
NIST
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
1mL = 0.2mg Fe, Ferrous Ammonium Sulfate-dilute Sulfuric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC157207
Zoro #
G503616279
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Calibration Certificate
NIST
Item
Iron Standard, 200 ppm
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
1mL = 0.2mg Fe, Ferrous Ammonium Sulfate-dilute Sulfuric Acid
Concentration
200 ppm
Chemical Grade
Lab
Chemical Container Type
Bottle

Description

Iron Standard, 200 ppm, Concentration 200 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264, Special Information 1mL = 0.2mg Fe, Ferrous Ammonium Sulfate-dilute Sulfuric Acid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.