Zoro Homepage

CHEMICAL KCL 3 M 500 ML

  • Mfr # LC187951

  • Zoro # G003615260


product price: $29.79
/ea

Key Features

Chemical Container Material
Plastic
Chemical Formula
KCl
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7447-40-7, 7732-18-5
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187951
Zoro #
G003615260
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Chemical Formula
KCl
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7447-40-7, 7732-18-5
Shelf Life
24 mo
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Type
Bottle
Item
Potassium Chloride
Product Type
Potassium Chloride
Concentration
3 N (3 M)
REMOVE - Previous PI Node
P
Quantity
500
Volume
500 mL
Standards
Traceable to NIST
Form
Liquid
Container Material
Plastic
Container Type
Bottle

Description

Potassium Chloride, Concentration 3 N (3 M), CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.