Zoro Homepage

CHEMICAL KI 0.5PCT W/V 125ML

  • Mfr # LC197007

  • Zoro # G603615820


product price: $21.49
/ea

Key Features

APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Chlorine, Chlorine Dioxide
Chemical Container Size
125 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC197007
Zoro #
G603615820
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Chlorine, Chlorine Dioxide
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
KI
CAS Number
7681-11-0, 7732-18-5
Shelf Life
12 mo
Item
Potassium Iodide
Concentration
0.5 % w/v
Product Type
Potassium Iodide
Standards
APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Traceable to NIST
Volume
125 mL
Form
Liquid
Application
Titration
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
P
Features
For Chlorine, Chlorine Dioxide
Quantity
125

Description

Potassium Iodide, Concentration 0.5 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.