Zoro Homepage

CHEMICAL KI 1.0N 1L

  • Mfr # LC198152

  • Zoro # G103615481


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
1 N (1 M)
Chemical Formula
KI
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC198152
Zoro #
G103615481
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Potassium Iodide
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
1 N (1 M)
Chemical Formula
KI
Chemical Container Material
Plastic
Product Type
Potassium Iodide
CAS Number
7681-11-0, 7732-18-5
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Form
Liquid
Container Material
Plastic
Standards
Traceable to NIST
Volume
1 L
Container Type
Bottle
Application
Titration
REMOVE - Previous PI Node
P
Quantity
1

Description

Potassium Iodide, Concentration 1 N (1 M), CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.