Zoro Homepage

CHEMICAL KI 1.0N 4L

  • Mfr # LC198154

  • Zoro # G803615453


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
12 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
KI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC198154
Zoro #
G803615453
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shelf Life
12 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
KI
Chemical Grade
Lab
CAS Number
7681-11-0, 7732-18-5
Product Type
Potassium Iodide
Concentration
1 N (1 M)
Item
Potassium Iodide
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
4 L
Form
Liquid
Quantity
1
Container Type
Bottle
Application
Titration
Container Material
Plastic
Standards
Traceable to NIST
REMOVE - Previous PI Node
P

Description

Potassium Iodide, Concentration 1 N (1 M), CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.