Zoro Homepage

CHEMICAL KI 1.0N 500ML

  • Mfr # LC198151

  • Zoro # G803615552


product price: $68.39
/ea

Key Features

Chemical Formula
KI
Product Type
Potassium Iodide
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
1 N (1 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC198151
Zoro #
G803615552
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Potassium Iodide
Chemical Formula
KI
Product Type
Potassium Iodide
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
1 N (1 M)
Shelf Life
12 mo
CAS Number
7681-11-0, 7732-18-5
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
P
Form
Liquid
Volume
500 mL
Standards
ACS, Traceable to NIST
Application
Titration
Quantity
500
Container Material
Plastic

Description

Potassium Iodide, Concentration 1 N (1 M), CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.