Zoro Homepage

CHEMICAL KI 10PCT W/V 1L

  • Mfr # LC197602

  • Zoro # G705922765


product price: $54.79
/ea

Key Features

CAS Number
7681-11-0, 7732-18-5
Concentration
10 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
1 L
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC197602
Zoro #
G705922765
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
7681-11-0, 7732-18-5
Concentration
10 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Iodide
Chemical Container Material
Plastic
Chemical Formula
KI
Shelf Life
24 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Potassium Iodide
Standards
Traceable to NIST
Quantity
1
Form
Liquid
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
P
Volume
1 L

Description

Potassium Iodide, Concentration 10 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.