CHEMICAL KI 15PCT W/V 10L
Mfr # LC197806
Zoro # G503616149
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Concentration
15 % w/v
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7681-11-0, 7732-18-5
Special Information
For Arsenic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC197806
Zoro #
G503616149
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Concentration
15 % w/v
Chemical Container Material
Plastic
Item
Potassium Iodide
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7681-11-0, 7732-18-5
Special Information
For Arsenic
Chemical Grade
Lab
APHA
3500-As C,D (17th Ed.)
Chemical Container Type
Box
Shelf Life
12 mo
Calibration Certificate
NIST
Product Type
Potassium Iodide
Chemical Formula
KI
Form
Liquid
Container Type
Box
Container Material
Plastic
Volume
10 L
Quantity
10
REMOVE - Previous PI Node
P
Features
For Arsenic
Standards
APHA 3500-As C,D (17th Ed.), Traceable to NIST
Description
Potassium Iodide, Concentration 15 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, APHA 3500-As C,D (17th Ed.), Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-As C,D (17th Ed.), Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.