Zoro Homepage

CHEMICAL KI 15PCT W/V 1L

  • Mfr # LC197802

  • Zoro # G603615370


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Special Information
For Arsenic
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC197802
Zoro #
G603615370
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Special Information
For Arsenic
Chemical Grade
Lab
Chemical Container Type
Bottle
Item
Potassium Iodide
Chemical Formula
KI
APHA
3500-As C,D (17th Ed.)
Concentration
15 % w/v
Product Type
Potassium Iodide
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7681-11-0, 7732-18-5
Shelf Life
12 mo
Container Material
Plastic
Standards
APHA 3500-As C,D (17th Ed.), Traceable to NIST
Volume
1 L
Features
For Arsenic
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
P
Quantity
1

Description

Potassium Iodide, Concentration 15 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, APHA 3500-As C,D (17th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-As C,D (17th Ed.), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.