Zoro Homepage

CHEMICAL KI 15PCT W/V 20L

  • Mfr # LC197805

  • Zoro # G003615895


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Chemical Container Type
Box
Chemical Container Size
20 L
Concentration
15 % w/v
Chemical Formula
KI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC197805
Zoro #
G003615895
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Calibration Certificate
NIST
Chemical Container Type
Box
Concentration
15 % w/v
Chemical Formula
KI
Special Information
For Arsenic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7681-11-0, 7732-18-5
Shelf Life
12 mo
Chemical Container Material
Plastic
APHA
3500-As C,D (17th Ed.)
Chemical Grade
Lab
Item
Potassium Iodide
Product Type
Potassium Iodide
Features
For Arsenic
Form
Liquid
Quantity
20
Container Type
Box
Volume
20 L
Standards
APHA 3500-As C,D (17th Ed.), Traceable to NIST
REMOVE - Previous PI Node
P
Container Material
Plastic

Description

Potassium Iodide, Concentration 15 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, APHA 3500-As C,D (17th Ed.), Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-As C,D (17th Ed.), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.