Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL KI 15PCT W/V 500ML

  • Mfr # LC197801

  • Zoro # G703615034


product price: $60.19
/ea

Key Features

Concentration
15 % w/v
Calibration Certificate
NIST
Special Information
For Arsenic
Chemical Container Type
Bottle
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC197801
Zoro #
G703615034
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Concentration
15 % w/v
Calibration Certificate
NIST
Special Information
For Arsenic
Chemical Container Type
Bottle
Item
Potassium Iodide
Chemical Container Material
Plastic
APHA
3500-As C,D (17th Ed.)
Shelf Life
12 mo
Chemical Grade
Lab
Chemical Formula
KI
CAS Number
7681-11-0, 7732-18-5
Product Type
Potassium Iodide
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
500 mL
Container Material
Plastic
Form
Liquid
Quantity
500
Features
For Arsenic
REMOVE - Previous PI Node
P
Standards
APHA 3500-As C,D (17th Ed.), Traceable to NIST
Container Type
Bottle

Description

Potassium Iodide, Concentration 15 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, APHA 3500-As C,D (17th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-As C,D (17th Ed.), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.