CHEMICAL KI 20PCT W/V 1L
Mfr # LC198002
Zoro # G105920811
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
7681-11-0, 7732-18-5
Calibration Certificate
NIST
Product Type
Potassium Iodide
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC198002
Zoro #
G105920811
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Container Material
Plastic
CAS Number
7681-11-0, 7732-18-5
Calibration Certificate
NIST
Product Type
Potassium Iodide
Item
Potassium Iodide
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KI
Concentration
20 % w/v
Shelf Life
12 mo
Standards
ACS, Traceable to NIST
Container Type
Bottle
REMOVE - Previous PI Node
P
Form
Liquid
Volume
1 L
Quantity
1
Container Material
Plastic
Description
Potassium Iodide, Concentration 20 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.