Zoro Homepage

CHEMICAL KI 2PCT W/V 500ML

  • Mfr # LC197201

  • Zoro # G903616251


product price: $36.69
/ea

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Potassium Iodide
Chemical Formula
KI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC197201
Zoro #
G903616251
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Potassium Iodide
Chemical Formula
KI
CAS Number
7681-11-0, 7732-18-5
Calibration Certificate
NIST
Chemical Container Type
Bottle
Item
Potassium Iodide
Concentration
2 % w/v
APHA
2350 E
Chemical Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
P
Standards
APHA 2350 E, Traceable to NIST
Volume
500 mL
Container Material
Plastic
Container Type
Bottle
Quantity
500

Description

Potassium Iodide, Concentration 2 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, APHA 2350 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2350 E, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.