Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL KI 5 PERCENT 500 ML

  • Mfr # LC197401

  • Zoro # G503615517


product price: $33.29
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
CAS Number
7681-11-0, 7732-18-5
Chemical Container Type
Bottle
Concentration
5 % w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC197401
Zoro #
G503615517
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
CAS Number
7681-11-0, 7732-18-5
Chemical Container Type
Bottle
Concentration
5 % w/v
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Potassium Iodide
Chemical Formula
KI
Calibration Certificate
NIST
Item
Potassium Iodide
Container Material
Plastic
Quantity
500
REMOVE - Previous PI Node
P
Form
Liquid
Standards
ACS, Traceable to NIST
Container Type
Bottle
Volume
500 mL

Description

Potassium Iodide, Concentration 5 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.