Zoro Homepage

CHEMICAL KI 5PCT W/V 10L

  • Mfr # LC197406

  • Zoro # G903615155


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
CAS Number
7681-11-0, 7732-18-5
Chemical Container Size
10 L
Shelf Life
24 mo
Chemical Formula
KI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC197406
Zoro #
G903615155
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Potassium Iodide
Chemical Container Type
Box
CAS Number
7681-11-0, 7732-18-5
Shelf Life
24 mo
Chemical Formula
KI
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
5 % w/v
Product Type
Potassium Iodide
Chemical Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
P
Container Type
Box
Container Material
Plastic
Quantity
10
Volume
10 L
Standards
Traceable to NIST

Description

Potassium Iodide, Concentration 5 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.