CHEMICAL KI ACS 100 G
Mfr # LC196908
Zoro # G306002569
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Product Type
Potassium Iodide
Chemical Formula
KI
Molecular Weight
166
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC196908
Zoro #
G306002569
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Product Type
Potassium Iodide
Chemical Formula
KI
Item
Potassium Iodide
Molecular Weight
166
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
7681-11-0
Chemical Container Material
Plastic
Chemical Grade
ACS
Quantity
100
Form
Powder
Standards
ACS
Volume
100 g
Container Type
Bottle
Container Material
Amber Glass
REMOVE - Previous PI Node
P
Description
Potassium Iodide, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.