Zoro Homepage

CHEMICAL KI IODATE 0.002083M 20L

  • Mfr # LC196605

  • Zoro # G403615471


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Shelf Life
12 mo
Chemical Container Material
Plastic
APHA
4500-SO32 B,C
Product Type
Potassium Iodate-Iodide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC196605
Zoro #
G403615471
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Shelf Life
12 mo
Chemical Container Material
Plastic
APHA
4500-SO32 B,C
Product Type
Potassium Iodate-Iodide
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Item
Potassium Iodate-Iodide
Concentration
0.0125 N (0.002083 M)
Chemical Grade
Lab
Special Information
1mL = 0.5mg SO3 2-, For Sulfite
Chemical Container Type
Box
Form
Liquid
REMOVE - Previous PI Node
P
Quantity
20
Features
1 mL = 0.5 mg SO3 2-, For Sulfite
Chemical Formula
KIO3
Container Type
Box
CAS Number
7681-11-0, 7732-18-5, 7758-5-6
Volume
20 L
Application
Titration
Container Material
Plastic
Standards
APHA 4500-SO3²¿ B,C, Traceable to NIST

Description

Potassium Iodate-Iodide, Concentration 0.0125 N (0.002083 M), CAS Number 7681-11-0, 7732-18-5, 7758-5-6, Chemical Formula KIO3, APHA 4500-SO32 B,C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SO3�� B,C, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.