Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL KI IODATE .0125 NORMAL 4 LITER

  • Mfr # LC196604

  • Zoro # G303615014


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Product Type
Potassium Iodate-Iodide
Chemical Container Size
4 L
Chemical Container Type
Bottle
APHA
4500-SO32 B,C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC196604
Zoro #
G303615014
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Grade
Lab
Product Type
Potassium Iodate-Iodide
Chemical Container Type
Bottle
Item
Potassium Iodate-Iodide
APHA
4500-SO32 B,C
Concentration
0.0125 N (0.002083 M)
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
1mL = 0.5mg SO3 2-, For Sulfite
Shelf Life
12 mo
Chemical Container Material
Plastic
Standards
APHA 4500-SO3²¿ B,C, Traceable to NIST
Volume
4 L
Chemical Formula
KIO3
Features
1 mL = 0.5 mg SO3 2-, For Sulfite
REMOVE - Previous PI Node
P
CAS Number
7681-11-0, 7732-18-5, 7758-5-6
Container Material
Plastic
Application
Titration
Quantity
1
Container Type
Bottle
Form
Liquid

Description

Potassium Iodate-Iodide, Concentration 0.0125 N (0.002083 M), CAS Number 7681-11-0, 7732-18-5, 7758-5-6, Chemical Formula KIO3, APHA 4500-SO32 B,C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SO3�� B,C, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.