CHEMICAL KI IODATE .0125 NORMAL 500
Mfr # LC196601
Zoro # G203616005
product price: $30.29
/eaKey Features
Chemical Container Type
Bottle
Shelf Life
12 mo
Chemical Grade
Lab
APHA
4500-SO32 B,C
Product Type
Potassium Iodate-Iodide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC196601
Zoro #
G203616005
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
Shelf Life
12 mo
Chemical Grade
Lab
APHA
4500-SO32 B,C
Product Type
Potassium Iodate-Iodide
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Special Information
1mL = 0.5mg SO3 2-, For Sulfite
Calibration Certificate
NIST
Item
Potassium Iodate-Iodide
Concentration
0.0125 N (0.002083 M)
Volume
500 mL
CAS Number
7681-11-0, 7732-18-5, 7758-5-6
Application
Titration
Features
1 mL = 0.5 mg SO3 2-, For Sulfite
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Quantity
500
Chemical Formula
KIO3
REMOVE - Previous PI Node
P
Standards
APHA 4500-SO3²¿ B,C, Traceable to NIST
Description
Potassium Iodate-Iodide, Concentration 0.0125 N (0.002083 M), CAS Number 7681-11-0, 7732-18-5, 7758-5-6, Chemical Formula KIO3, APHA 4500-SO32 B,C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SO3�� B,C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.