CHEMICAL KI IODATE .1 NORMAL 1 LITER
Mfr # LC196802
Zoro # G005922052
product price: $59.89
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
1 L
Chemical Grade
Lab
Product Type
Potassium Iodate-Iodide
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC196802
Zoro #
G005922052
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Product Type
Potassium Iodate-Iodide
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Plastic
Shelf Life
12 mo
Concentration
0.1 N (0.0167 M)
Item
Potassium Iodate-Iodide
Volume
1 L
Standards
ACS, Traceable to NIST
Container Type
Bottle
CAS Number
7681-11-0, 7732-18-5, 7758-5-6
Quantity
1
Application
Titration
Chemical Formula
KIO3
Container Material
Plastic
REMOVE - Previous PI Node
P
Form
Liquid
Description
Potassium Iodate-Iodide, Concentration 0.1 N (0.0167 M), CAS Number 7681-11-0, 7732-18-5, 7758-5-6, Chemical Formula KIO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.