Zoro Homepage

CHEMICAL KI IODINE REAGENT 1L

  • Mfr # LC198162

  • Zoro # G303615472


product price: $49.19
/ea

Key Features

Product Type
Potassium Iodide-Iodine Reagent
Chemical Grade
Lab
Special Information
Laboratory and Manufacturing use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
TAPPI T419 om-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC198162
Zoro #
G303615472
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
Potassium Iodide-Iodine Reagent
Chemical Grade
Lab
Special Information
Laboratory and Manufacturing use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
TAPPI T419 om-02
Chemical Container Type
Bottle
Item
Potassium Iodide-Iodine Reagent
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Features
TAPPI T419 om-02
Container Type
Bottle
CAS Number
7553-56-2, 7681-11-0, 7732-18-5
REMOVE - Previous PI Node
P
Chemical Formula
KI
Form
Liquid
Container Material
Amber Glass
Quantity
1
Volume
1 L

Description

Potassium Iodide-Iodine Reagent, CAS Number 7553-56-2, 7681-11-0, 7732-18-5, Chemical Formula KI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T419 om-02, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.