Zoro Homepage

CHEMICAL KOH 0.01N 4L

  • Mfr # LC192754

  • Zoro # G303615267


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Concentration
0.01 N (0.01 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KOH
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC192754
Zoro #
G303615267
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Grade
Lab
Concentration
0.01 N (0.01 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KOH
Item
Potassium Hydroxide
Chemical Container Type
Bottle
Calibration Certificate
NIST
CAS Number
1310-58-3, 7732-18-5
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Potassium Hydroxide
Container Material
Plastic
REMOVE - Previous PI Node
P
Form
Liquid
Volume
4 L
Quantity
1
Container Type
Bottle
Application
Titration
Standards
Traceable to NIST

Description

Potassium Hydroxide, Concentration 0.01 N (0.01 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.