Zoro Homepage

CHEMICAL KOH 0.1N 10L

  • Mfr # LC193006

  • Zoro # G106002561


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KOH
Chemical Container Material
Plastic
Concentration
0.1 N (0.1 M)
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193006
Zoro #
G106002561
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KOH
Chemical Container Material
Plastic
Concentration
0.1 N (0.1 M)
Shelf Life
24 mo
CAS Number
1310-58-3, 7732-18-5
Product Type
Potassium Hydroxide
Chemical Grade
Lab
Chemical Container Type
Box
Item
Potassium Hydroxide
Calibration Certificate
NIST
Container Material
Plastic
Standards
Traceable to NIST
REMOVE - Previous PI Node
P
Volume
10 L
Application
Titration
Quantity
10
Form
Liquid
Container Type
Box

Description

Potassium Hydroxide, Concentration 0.1 N (0.1 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.