CHEMICAL KOH 0.1N 20L
Mfr # LC193005
Zoro # G903615087
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
20 L
Chemical Formula
KOH
Concentration
0.1 N (0.1 M)
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC193005
Zoro #
G903615087
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KOH
Concentration
0.1 N (0.1 M)
Calibration Certificate
NIST
CAS Number
1310-58-3, 7732-18-5
Product Type
Potassium Hydroxide
Chemical Container Type
Box
Chemical Container Material
Plastic
Item
Potassium Hydroxide
Chemical Grade
Lab
Shelf Life
24 mo
Container Type
Box
REMOVE - Previous PI Node
P
Application
Titration
Standards
Traceable to NIST
Volume
20 L
Quantity
20
Form
Liquid
Container Material
Plastic
Description
Potassium Hydroxide, Concentration 0.1 N (0.1 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.