Zoro Homepage

CHEMICAL KOH 0.1N 500ML

  • Mfr # LC193001

  • Zoro # G903615889


product price: $20.19
/ea

Key Features

CAS Number
1310-58-3, 7732-18-5
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Size
500 mL
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193001
Zoro #
G903615889
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
1310-58-3, 7732-18-5
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
0.1 N (0.1 M)
Chemical Formula
KOH
Product Type
Potassium Hydroxide
Item
Potassium Hydroxide
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
P
Volume
500 mL
Quantity
500
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic
Application
Titration
Form
Liquid

Description

Potassium Hydroxide, Concentration 0.1 N (0.1 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.