Zoro Homepage

CHEMICAL KOH 0.1N IN ETHANOL 1L

  • Mfr # LC193102

  • Zoro # G003616205


product price: $33.39
/ea

Key Features

Shipping Restrictions
Dot - Ethanol Solution/UN1170
CAS Number
64-17-5, 67-56-1, 67-63-0
Chemical Container Size
1 L
Chemical Container Type
Bottle
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193102
Zoro #
G003616205
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Dot - Ethanol Solution/UN1170
CAS Number
64-17-5, 67-56-1, 67-63-0
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Product Type
Potassium Hydroxide - in Ethanol
Standards
TAPPI T628 cm-01, Traceable to NIST
Concentration
0.1 N (0.1 M)
Chemical Grade
Lab
Item
Potassium Hydroxide - in Ethanol
Shelf Life
6 mo
Special Information
TAPPI T628 cm-01
Form
Liquid
Volume
1 L
Container Type
Bottle
Quantity
1
Features
TAPPI T628 cm-01
REMOVE - Previous PI Node
P
Container Material
Amber Glass
Chemical Formula
KOH
Application
Titration

Description

Potassium Hydroxide - in Ethanol, Concentration 0.1 N (0.1 M), CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Formula KOH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Standards TAPPI T628 cm-01, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.