Zoro Homepage

CHEMICAL KOH 0.1N IN ETHANOL 500ML

  • Mfr # LC193101

  • Zoro # G303615298


product price: $30.19
/ea

Key Features

Chemical Container Material
Amber Glass
Concentration
0.1 N (0.1 M)
Standards
TAPPI T628 cm-01, Traceable to NIST
Special Information
TAPPI T628 cm-01
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193101
Zoro #
G303615298
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Amber Glass
Concentration
0.1 N (0.1 M)
Standards
TAPPI T628 cm-01, Traceable to NIST
Special Information
TAPPI T628 cm-01
Chemical Grade
Lab
Calibration Certificate
NIST
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Container Type
Bottle
Product Type
Potassium Hydroxide - in Ethanol
Item
Potassium Hydroxide - in Ethanol
CAS Number
64-17-5, 67-56-1, 67-63-0
Shelf Life
6 mo
Volume
500 mL
Container Type
Bottle
Container Material
Amber Glass
Quantity
500
Features
TAPPI T628 cm-01
Form
Liquid
Application
Titration
Chemical Formula
KOH
REMOVE - Previous PI Node
P

Description

Potassium Hydroxide - in Ethanol, Concentration 0.1 N (0.1 M), CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Formula KOH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Standards TAPPI T628 cm-01, Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.