CHEMICAL KOH 0.1N IN MEOH 10L
Mfr # LC195006
Zoro # G103616129
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC195006
Zoro #
G103616129
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Shelf Life
12 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
0.1 N (0.1 M)
Item
Potassium Hydroxide - in Methanol
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Product Type
Potassium Hydroxide - in Methanol
Standards
Traceable to NIST
Volume
10 L
REMOVE - Previous PI Node
P
Application
Titration
Form
Liquid
Container Type
Box
Chemical Formula
KOH
CAS Number
1310-58-3, 67-56-1
Quantity
10
Container Material
Plastic
Description
Potassium Hydroxide - in Methanol, Concentration 0.1 N (0.1 M), CAS Number 1310-58-3, 67-56-1, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards Traceable to NIST
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.