CHEMICAL KOH 0.1N IN MEOH 500ML

  • Mfr # LC195001

  • Zoro # G003615147


product price: $25.89
/ea

Key Features

Concentration
0.1 N (0.1 M)
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
12 mo
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC195001
Zoro #
G003615147
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Concentration
0.1 N (0.1 M)
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
12 mo
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Item
Potassium Hydroxide - in Methanol
Calibration Certificate
NIST
Product Type
Potassium Hydroxide - in Methanol
Chemical Container Type
Bottle
Container Material
Plastic
CAS Number
1310-58-3, 67-56-1
Container Type
Bottle
Volume
500 mL
REMOVE - Previous PI Node
P
Chemical Formula
KOH
Form
Liquid
Standards
Traceable to NIST
Quantity
500
Application
Titration

Description

Potassium Hydroxide - in Methanol, Concentration 0.1 N (0.1 M), CAS Number 1310-58-3, 67-56-1, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.