Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL KOH 0.5N 10L

  • Mfr # LC193206

  • Zoro # G503616231


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
KOH
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Chemical Grade
Lab
Concentration
0.5 N (0.5 M)
CAS Number
1310-58-3, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193206
Zoro #
G503616231
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Formula
KOH
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Chemical Grade
Lab
Concentration
0.5 N (0.5 M)
CAS Number
1310-58-3, 7732-18-5
Chemical Container Type
Box
Chemical Container Material
Plastic
Calibration Certificate
NIST
Product Type
Potassium Hydroxide
Item
Potassium Hydroxide
Shelf Life
24 mo
Application
Titration
Quantity
10
REMOVE - Previous PI Node
P
Container Material
Plastic
Container Type
Box
Standards
Traceable to NIST
Volume
10 L
Form
Liquid

Description

Potassium Hydroxide, Concentration 0.5 N (0.5 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.