Zoro Homepage

CHEMICAL KOH 0.5N 20L

  • Mfr # LC193205

  • Zoro # G703615812


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Chemical Formula
KOH
Calibration Certificate
NIST
Product Type
Potassium Hydroxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193205
Zoro #
G703615812
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Grade
Lab
Item
Potassium Hydroxide
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Chemical Formula
KOH
Calibration Certificate
NIST
Product Type
Potassium Hydroxide
Chemical Container Material
Plastic
Chemical Container Type
Box
Concentration
0.5 N (0.5 M)
CAS Number
1310-58-3, 7732-18-5
Shelf Life
24 mo
Container Type
Box
Application
Titration
Container Material
Plastic
Quantity
20
REMOVE - Previous PI Node
P
Standards
Traceable to NIST
Volume
20 L
Form
Liquid

Description

Potassium Hydroxide, Concentration 0.5 N (0.5 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.