Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL KOH 0.5N 500ML

  • Mfr # LC193201

  • Zoro # G403615532


product price: $23.49
/ea

Key Features

Calibration Certificate
NIST
Chemical Formula
KOH
Product Type
Potassium Hydroxide
Chemical Container Size
500 mL
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193201
Zoro #
G403615532
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Calibration Certificate
NIST
Chemical Formula
KOH
Product Type
Potassium Hydroxide
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Chemical Grade
Lab
Item
Potassium Hydroxide
Chemical Container Type
Bottle
Concentration
0.5 N (0.5 M)
CAS Number
1310-58-3, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
24 mo
REMOVE - Previous PI Node
P
Volume
500 mL
Container Type
Bottle
Standards
Traceable to NIST
Form
Liquid
Quantity
500
Application
Titration
Container Material
Plastic

Description

Potassium Hydroxide, Concentration 0.5 N (0.5 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.