CHEMICAL KOH 0.5N IN ETOH 1L
Mfr # LC195602
Zoro # G203615459
product price: $49.29
/eaKey Features
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Special Information
Note- Product turns orange over time. Normality is not affected
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC195602
Zoro #
G203615459
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Potassium Hydroxide - in Ethanol
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Special Information
Note- Product turns orange over time. Normality is not affected
Chemical Container Type
Bottle
Shelf Life
6 mo
Shipping Restrictions
Dot - Flammable Liquid, Corrosive, n.o.s. (Ethanol, Potassium Hydroxide)/UN2924
Concentration
0.5 N (0.5 M)
Product Type
Potassium Hydroxide - in Ethanol
REMOVE - Previous PI Node
P
Features
Normality is Not Affected, Note- Product Turns Orange Over Time
Quantity
1
Volume
1 L
Standards
Traceable to NIST
Chemical Formula
KOH
Container Type
Bottle
Container Material
Amber Glass
CAS Number
64-17-5, 67-56-1, 67-63-0
Form
Liquid
Application
Titration
Description
Potassium Hydroxide - in Ethanol, Concentration 0.5 N (0.5 M), CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Formula KOH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions Dot - Flammable Liquid, Corrosive, n.o.s. (Ethanol, Potassium Hydroxide)/UN2924, Standards Traceable to NIST
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.