Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL KOH 0.5N IN MEOH 20L

  • Mfr # LC195205

  • Zoro # G203615374


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Product Type
Potassium Hydroxide - in Methanol
Calibration Certificate
NIST
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC195205
Zoro #
G203615374
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Material
Plastic
Product Type
Potassium Hydroxide - in Methanol
Calibration Certificate
NIST
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Chemical Container Type
Box
Concentration
0.5 N (0.5 M)
Item
Potassium Hydroxide - in Methanol
Chemical Grade
Lab
Shelf Life
12 mo
Container Type
Box
Volume
20 L
CAS Number
1310-58-3, 67-56-1
Container Material
Plastic
Application
Titration
Quantity
20
REMOVE - Previous PI Node
P
Chemical Formula
KOH
Form
Liquid
Standards
Traceable to NIST

Description

Potassium Hydroxide - in Methanol, Concentration 0.5 N (0.5 M), CAS Number 1310-58-3, 67-56-1, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.