CHEMICAL KOH 0.5N IN MEOH 500ML
Mfr # LC195201
Zoro # G203615725
product price: $34.59
/eaKey Features
Chemical Container Material
Plastic
Concentration
0.5 N (0.5 M)
Chemical Grade
Lab
Calibration Certificate
NIST
Product Type
Potassium Hydroxide - in Methanol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC195201
Zoro #
G203615725
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Material
Plastic
Item
Potassium Hydroxide - in Methanol
Concentration
0.5 N (0.5 M)
Chemical Grade
Lab
Calibration Certificate
NIST
Product Type
Potassium Hydroxide - in Methanol
Chemical Container Type
Bottle
Shelf Life
12 mo
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Form
Liquid
Standards
Traceable to NIST
Application
Titration
Volume
500 mL
Quantity
500
Container Material
Plastic
Chemical Formula
KOH
Container Type
Bottle
REMOVE - Previous PI Node
P
CAS Number
1310-58-3, 67-56-1
Description
Potassium Hydroxide - in Methanol, Concentration 0.5 N (0.5 M), CAS Number 1310-58-3, 67-56-1, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.