CHEMICAL KOH 10 PERCENT 1 LITER
Mfr # LC192002
Zoro # G603616018
product price: $35.29
/eaKey Features
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Formula
KOH
Chemical Container Type
Bottle
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC192002
Zoro #
G603616018
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Formula
KOH
Chemical Container Type
Bottle
Item
Potassium Hydroxide
Chemical Grade
Lab
Concentration
10 % w/v
Product Type
Potassium Hydroxide
Chemical Container Material
Plastic
CAS Number
1310-58-3, 7732-18-5
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Container Type
Bottle
Volume
1 L
Container Material
Plastic
Quantity
1
Standards
Traceable to NIST
REMOVE - Previous PI Node
P
Form
Liquid
Description
Potassium Hydroxide, Concentration 10 Percent w/v, CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.