Zoro Homepage

CHEMICAL KOH 10N 1L

  • Mfr # LC193702

  • Zoro # G103615368


product price: $34.79
/ea

Key Features

Standards
TAPPI T610 sp-02, Traceable to NIST
Chemical Container Type
Bottle
Calibration Certificate
NIST
Special Information
TAPPI T610 sp-02
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193702
Zoro #
G103615368
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Standards
TAPPI T610 sp-02, Traceable to NIST
Chemical Container Type
Bottle
Calibration Certificate
NIST
Special Information
TAPPI T610 sp-02
Item
Potassium Hydroxide
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Chemical Formula
KOH
Chemical Container Material
Plastic
Product Type
Potassium Hydroxide
Concentration
10 N (10 M)
Shelf Life
24 mo
CAS Number
1310-58-3, 7732-18-5
Chemical Grade
Lab
REMOVE - Previous PI Node
P
Container Material
Plastic
Volume
1 L
Quantity
1
Container Type
Bottle
Form
Liquid
Features
TAPPI T610 sp-02

Description

Potassium Hydroxide, Concentration 10 N (10 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards TAPPI T610 sp-02, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.