Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL KOH 1.0N 4L

  • Mfr # LC193504

  • Zoro # G603615769


product price: $73.89
/ea

Key Features

Calibration Certificate
NIST
Chemical Container Size
4 L
Chemical Formula
KOH
Concentration
1 N (1 M)
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193504
Zoro #
G603615769
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Calibration Certificate
NIST
Item
Potassium Hydroxide
Chemical Formula
KOH
Concentration
1 N (1 M)
Shelf Life
24 mo
Product Type
Potassium Hydroxide
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
CAS Number
1310-58-3, 7732-18-5
Volume
4 L
Container Type
Bottle
Application
Titration
Quantity
1
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
P
Standards
Traceable to NIST

Description

Potassium Hydroxide, Concentration 1 N (1 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.