Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL KOH 10N 4L

  • Mfr # LC193704

  • Zoro # G203616708


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Chemical Container Size
4 L
Chemical Container Type
Bottle
Standards
TAPPI T610 sp-02
Special Information
TAPPI T610 sp-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193704
Zoro #
G203616708
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Item
Potassium Hydroxide
Chemical Container Type
Bottle
Standards
TAPPI T610 sp-02
Special Information
TAPPI T610 sp-02
Shelf Life
24 mo
CAS Number
1310-58-3, 7732-18-5
Calibration Certificate
NIST
Product Type
Potassium Hydroxide
Chemical Formula
KOH
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
10 N (10 M)
Form
Liquid
Container Type
Bottle
Features
TAPPI T610 sp-02
REMOVE - Previous PI Node
P
Quantity
1
Volume
4 L
Container Material
Plastic

Description

Potassium Hydroxide, Concentration 10 N (10 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards TAPPI T610 sp-02

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.