Zoro Homepage

CHEMICAL KOH 2.0N 1L

  • Mfr # LC193602

  • Zoro # G703615713


product price: $32.89
/ea

Key Features

CAS Number
1310-58-3, 7732-18-5
Product Type
Potassium Hydroxide
Chemical Formula
KOH
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Standards
TAPPI T421 om-97, Traceable to NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC193602
Zoro #
G703615713
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
1310-58-3, 7732-18-5
Product Type
Potassium Hydroxide
Item
Potassium Hydroxide
Chemical Formula
KOH
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Standards
TAPPI T421 om-97, Traceable to NIST
Special Information
TAPPI T421 om-97
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
2 N (2 M)
Chemical Container Type
Bottle
REMOVE - Previous PI Node
P
Form
Liquid
Container Type
Bottle
Volume
1 L
Application
Titration
Quantity
1
Container Material
Plastic
Features
TAPPI T421 om-97

Description

Potassium Hydroxide, Concentration 2 N (2 M), CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards TAPPI T421 om-97, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.