Zoro Homepage

CHEMICAL KOH 20PCT W/V 1L

  • Mfr # LC192202

  • Zoro # G605922766


product price: $44.69
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Formula
KOH
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC192202
Zoro #
G605922766
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
24 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Formula
KOH
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Potassium Hydroxide
CAS Number
1310-58-3, 7732-18-5
Product Type
Potassium Hydroxide
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Concentration
20 % w/v
Standards
ACS, Traceable to NIST
Container Type
Bottle
Volume
1 L
Quantity
1
REMOVE - Previous PI Node
P
Container Material
Plastic
Form
Liquid

Description

Potassium Hydroxide, Concentration 20 Percent w/v, CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.