Zoro Homepage

CHEMICAL KOH 20PCT W/V 4L

  • Mfr # LC192204

  • Zoro # G803616047


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Calibration Certificate
NIST
Chemical Formula
KOH
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC192204
Zoro #
G803616047
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Potassium Hydroxide
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Calibration Certificate
NIST
Chemical Formula
KOH
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
20 % w/v
Chemical Grade
Lab
CAS Number
1310-58-3, 7732-18-5
Chemical Container Type
Bottle
Product Type
Potassium Hydroxide
REMOVE - Previous PI Node
P
Quantity
1
Volume
4 L
Standards
Traceable to NIST
Container Material
Plastic
Container Type
Bottle
Form
Liquid

Description

Potassium Hydroxide, Concentration 20 Percent w/v, CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.