Zoro Homepage

CHEMICAL KOH 20PCT W/V 500ML

  • Mfr # LC192201

  • Zoro # G603614922


product price: $29.89
/ea

Key Features

Shelf Life
24 mo
Product Type
Potassium Hydroxide
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
CAS Number
1310-58-3, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC192201
Zoro #
G603614922
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Item
Potassium Hydroxide
Product Type
Potassium Hydroxide
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
CAS Number
1310-58-3, 7732-18-5
Chemical Grade
Lab
Chemical Formula
KOH
Calibration Certificate
NIST
Chemical Container Type
Bottle
Concentration
20 % w/v
Standards
Traceable to NIST
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
P
Volume
500 mL
Quantity
500
Form
Liquid

Description

Potassium Hydroxide, Concentration 20 Percent w/v, CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.