Zoro Homepage

CHEMICAL KOH 30PCT W/V 1L

  • Mfr # LC192402

  • Zoro # G006002418


product price: $43.19
/ea

Key Features

Chemical Formula
KOH
Shelf Life
24 mo
Concentration
30 % w/v
Chemical Container Type
Bottle
CAS Number
1310-58-3, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC192402
Zoro #
G006002418
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
KOH
Shelf Life
24 mo
Concentration
30 % w/v
Chemical Container Type
Bottle
CAS Number
1310-58-3, 7732-18-5
Calibration Certificate
NIST
Shipping Restrictions
Dot - Potassium Hydroxide, Solution/UN1814
Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Potassium Hydroxide
Item
Potassium Hydroxide
Quantity
1
Form
Liquid
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
P
Volume
1 L
Standards
Traceable to NIST

Description

Potassium Hydroxide, Concentration 30 Percent w/v, CAS Number 1310-58-3, 7732-18-5, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Hydroxide, Solution/UN1814, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.