CHEMICAL KOH ACS 500G
Mfr # LC191901
Zoro # G003616038
product price: $47.69
/eaKey Features
Chemical Grade
ACS
Chemical Container Size
500 g
CAS Number
1310-58-3
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC191901
Zoro #
G003616038
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Potassium Hydroxide
Chemical Grade
ACS
CAS Number
1310-58-3
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Potassium Hydroxide, Solid/UN1813
Chemical Formula
KOH
Molecular Weight
56.11
Product Type
Potassium Hydroxide
Standards
ACS
Form
Powder
REMOVE - Previous PI Node
P
Quantity
500
Container Type
Bottle
Container Material
Plastic
Volume
500 g
Description
Potassium Hydroxide, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Base, Shipping Restrictions Dot - Potassium Hydroxide, Solid/UN1813, Standards ACS
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.